Shop All Automotive Camera System Accessories
Ecco
Reversing Camera Monitor
Mfr # EC7008-WM2
Zoro # G010442217
product price: $512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Features 4-Pin Connector, Approvals: CE, R10, RCM, RoHS, FCC, Day/Night Light Sensor, Internal Controller, Mirror Image, Sunshade
- Includes Mounting Hardware
- Overall Width 2 29/32 in
- Product Type Dash Monitor
- Overall Length 8 3/32 in
Product Information
- Brand Ecco
- MFR # EC7008-WM2
- Zoro # G010442217
- UPC # 758379113813
- Country of Origin China
- Category Automotive Camera System Accessories
Dimensions
Overall Width | 2 29/32 in |
Overall Length | 8 3/32 in |
Overall Height | 5 3/16 in |
Details
Item | Reversing Camera Monitor |
Features | 4-Pin Connector, Approvals: CE, R10, RCM, RoHS, FCC, Day/Night Light Sensor, Internal Controller, Mirror Image, Sunshade |
Includes | Mounting Hardware |
Product Type | Dash Monitor |
Manufacturer Warranty | 1 yr |
Compatible with Manufacturer Model Number | EC7008-WK2 |
Compatible Manufacturer Part Number | EC7008-WK2 |
Compatible Manufacturer Model Number | EC7008-WK2 |
For Use with Mfr. Model Number | EC7008-WK2 |
For Use With Mfr. Model Number | EC7008-WK2 |
Description
Reversing Camera Monitor, Product Type Dash Monitor, Includes Mounting Hardware, Compatible with Manufacturer Model Number EC7008-WK2, Features 4-Pin Connector, Approvals: CE, R10, RCM, RoHS, FCC, Day/Night Light Sensor, Internal Controller, Mirror Image, Sunshade, Manufacturer Warranty 1 yr, Overall Height 5 3/16 in, Overall Length 8 3/32 in, Overall Width 2 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Oil, Pf131 (PF131)
- MITYVAC Fluid Evacuator/Dispenser, 5L (MV7105)
- MAIN FILTER WIX A09A03G Replacement/Interchange Spin-On Filter (MF0058073)
- MOTORCRAFT Motorcraft Oil Filter, Fl2081 (FL2081)
- ECCO Audible Device, Fast, 80Db, 12-48Vdc (201120)
- ECCO Camera Cable, Monitor Bracket (MB01)
- ECCO Actuation Switch, Metal Housing (SW30)
- ECCO Camera Cable, Flush Mount (EC2015-C)
- ECCO Audible Device, Slow, 80Db, 12-48Vdc (202120)
- ECCO Camera Cable, 10m 4-Pin (ECTC10-4)
- IBEAM BY METRA Rear 2 Way Blind Spot Detection Kit (TEBSM2)
- Ecco Automotive Camera System Accessories