Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Permanent, 8 Heads
Mfr # 5580CA
Zoro # G4884531
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Color Amber LED/Clear Lens
Product Information
- Brand Ecco
- MFR # 5580CA
- Zoro # G4884531
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 9 in |
Length - Vehicle Lighting | 15 in |
Manufacturers Warranty Length | 3 yr |
Height | 2-1/2" |
Length | 15" |
Width | 9" |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT- GAL (BE128-PWS)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Smoke (LT-AMD04G-TM)
- A & I PRODUCTS Horn, 12 Volt 3" x4" x4.5" (A-AT226281)
- GROCO BP-6 Poly Basket - 3.1 x 10.1" (BP-6)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- GROTE LIGHTING BACK-UP ALARM (78103)
- Ecco Automotive Electrical