Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5585CAC-VM
Zoro # G1859081
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 5.1 A
Product Information
- Brand Ecco
- MFR # 5585CAC-VM
- Zoro # G1859081
- UPC # 758379070079
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 9 in |
Length - Vehicle Lighting | 15 in |
Manufacturers Warranty Length | 3 yr |
Width | 9" |
Length | 15" |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 60 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3486)
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- MOTIVE PRODUCTS Black Label European Power Bleeder (0109-MTV)
- HELLA Bulb H11 12V 55W Pgj, H11P50 (H11P50)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- ECCO LED Corner Strobe, White (9022CC)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- ECCO Back Up Alarm, 87dB (505)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- Ecco Automotive Back Up Alarms