Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber/Clear, 15" L
Mfr # 5580CA-MG
Zoro # G1858862
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.7 A
Product Information
- Brand Ecco
- MFR # 5580CA-MG
- Zoro # G1858862
- UPC # 758379046654
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 18 in |
Manufacturers Warranty Length | 3 yr |
Width | 9" |
Length | 15" |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- SPEC-D TUNING 15-18 GMC Yukon LED Tail Lights- Gsy Blk- Clear Lens (LT-YUK15BKLED-TM)
- ILC Replacement for HITACHI S13-332 STARTER (S13-332 STARTER)
- MTD Tank-Fuel Vert Eng (931-10291)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- MAXXIMA DC Voltage Converter (M50913)
- Ecco Automotive Electrical