Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber/Clear, 11" L
Mfr # 5550CA
Zoro # G2122001
original price:
$233.99
11% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Gasket, Mounting Hardware
- Length 11"
Product Information
- Brand Ecco
- MFR # 5550CA
- Zoro # G2122001
- UPC # 758379073803
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11" |
Width | 7-39/64" |
Length - Vehicle Lighting | 12 in |
Manufacturers Warranty Length | 3 yr |
Height - Vehicle Lighting | 4 3/32 in |
Width - Vehicle Lighting | 8 3/4 in |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 43.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYSTAR PLAYSTAR PS 1155 Dock Float, 36 in L, 48 in W, Polyethylene (PS 1155)
- GATES Auto V-Belt, Industry Number 9650HD (9650HD)
- DORMAN Hazard Warning Switch, 924-608 (924-608)
- FAIRCHILD INDUSTRIES Kf2038 - 1961-1966 Ford F-100 Belt Weatherstrip Kit (KF2038)
- ECCO Warning Light, LED, Amber/Green (3965AG)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAA-VM)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- Ecco Automotive Lighting