Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5597A-VM
Zoro # G2122771
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes 15 ft Lighter Plug with Switch
- Length 15"
Product Information
- Brand Ecco
- MFR # 5597A-VM
- Zoro # G2122771
- UPC # 758379072653
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length | 15" |
Width | 9" |
Height - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 18 in |
Width - Vehicle Lighting | 10 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Length | 15 in |
Overall Depth | 9 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS TRAC Outdoors T10016 600 GPH Thru-Hull Pump (69320)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- MOOG Suspension Control Arm, RK80330 (RK80330)
- TECNIQ 6" Oval 6 Led Stt Grmt Mnt Red Lens Pgtail (TQ T66-RR0P-1)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- ECCO Beacon, Red, 4" H (6465R)
- ECCO Directional Lamp, 1-7/64" H, 1-45/64" D (ED3766AG)
- ECCO LED Directional Warrning Light (ED5051VDL1-RW-WWG)
- COMPLETE ATHLETE Smoked Lens Amber LED Cab Lights with Install Kit for Ford 2017-C F250-F350-F450-F550 Fresh (CO1605978)
- Ecco Automotive Lighting