Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, LED, Amber, 15" L
Mfr # 5580A-MG
Zoro # G1814500
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.7 A
Product Information
- Brand Ecco
- MFR # 5580A-MG
- Zoro # G1814500
- UPC # 758379046661
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 18 in |
Length | 15" |
Width | 9" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 35.1 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41632 (41632)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- GROTE Lens Clear, 4-1/2 In., Rectangle, 12V (09681)
- MAHLE Turbocharger Gasket, Mahle F33492 (F33492)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- Ecco Automotive Back Up Alarms