Shop All Automotive Warning & Marker Lights
Ecco
Mini Lightbar, LED, Amber, 11" L
Mfr # 5550A-VM
Zoro # G2122920
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes 15 ft Lighter Plug with Switch
- Standards CA T13, CE, R10, R65, RCM, RoHS Compliant
Product Information
- Brand Ecco
- MFR # 5550A-VM
- Zoro # G2122920
- UPC # 758379072936
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 3/32 in |
Manufacturers Warranty Length | 3 yr |
Width - Vehicle Lighting | 8 3/4 in |
Length - Vehicle Lighting | 12 in |
Overall Height | 2 3/16 in |
Overall Depth | 7 5/8 in |
Overall Length | 10 7/8 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 43.8 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3469)
- GROTE Primary Wire, 10 Gauge, Yellow, 100ft.Spool (87-5011)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Horizontal LED Strobe Light (8891901)
- PLOMBCO 075 oz AW style Plasteel clipon weight (PLO10535)
- ECCO Flood Light, LED, 2-13/16" D (EW2110)
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- KFI KFI LED Strobe Light (WHITE) (LED-S-WH)
- Ecco Automotive Lighting