Shop All Automotive Back Up Alarms
Ecco
Mini Lightbar, Amber, Permanent, 20 Heads
Mfr # 5590A
Zoro # G4884516
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 6 A
Product Information
- Brand Ecco
- MFR # 5590A
- Zoro # G4884516
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 18 in |
Height | 2-1/2" |
Manufacturers Warranty Length | 3 yr |
Length | 15" |
Width | 9" |
Overall Height | 2 1/2 in |
Overall Depth | 9 in |
Overall Length | 15 in |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions (798153)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- ECCO Mini Lightbar, LED, Permanent, 8 Heads (5580CA)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Alarm, Dual Function, 102DBA, 12-24VDC (DF445)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- Ecco Automotive Electrical