Shop All License Plate Lights
Ecco
License Plate Light, LED, 2-1/16" L, Silver
Mfr # EW0206
Zoro # G9070544
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Lens Shape - Vehicle Lighting Rectangular
- Wiring Connection - Vehicle Lighting Hardwired
- Volt Bulb 12 to 24
- Lamp Life 80,000 hr
Product Information
- Brand Ecco
- MFR # EW0206
- Zoro # G9070544
- UPC # 758379085639
- Country of Origin Taiwan, Province of China
- Category License Plate Lights
Dimensions
Width - Vehicle Lighting | 29/32 in |
Height - Vehicle Lighting | 1 7/64 in |
Length - Vehicle Lighting | 2 1/16 in |
Overall Width | 7/8 in |
Overall Height | 1 1/8 in |
Description
License Plate Light, Lighting Technology LED, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Width 7/8 in, Current 0.08 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Bezel, Mount Style Surface, Installation Type Permanent, Standards DOT Compliant, RoHS Compliant, Housing Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Breather Cap, 1" NPT, 40 Micron, FPC Logo (ABP-08)
- MARTIN TOOLS Fiberglass Body and Fender Kit (647KFG)
- TIMKEN Timken Seal, 472258 (472258)
- NTK Idle Air Control Valve, 2H1016 (2H1016)
- GROTE License Lamp, 60721 (60721)
- GROTE License Lamp, 60681 (60681)
- MAXXIMA LED License Plate Light (M25201L)
- PETERSON MFG CO V438 License Plate Light- Silver (P6J-V438)
- GROTE License Plate Lamp (60081)
- PETERSON MANUFACTURING Peterson Manufacturing M436B Metal License Bracket With Light (M436B)
- ABRAMS LED License Plate Lights w/Bracket - Gray (TLPL-BRM-G)
- Ecco License Plate Lights