Shop All Automotive Work & Scene Lighting
Ecco
LED Spot Worklamp, Square, 6 LED, 12-24V
Mfr # EW3006-S
Zoro # G8757222
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Lamp Type Led
- Housing Material Aluminum
- Mounting Steel Mounting Bracket
- Includes 2-Pin Deutch Connector and 6" Male Connector
Product Information
- Brand Ecco
- MFR # EW3006-S
- Zoro # G8757222
- UPC # 758379081792
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12 to 24V |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Steel Mounting Bracket |
Includes | 2-Pin Deutch Connector and 6" Male Connector |
Item | Square LED Spot Worklamp, 6 LED, 12-24V |
Rating | 1.4A |
Color | White |
Lamp Life (Hours) | 80,000 hr. |
Material | Acrylic |
Description
LED Spot Worklamp,Square,6 LED,12-24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI (P601J-219N-3A)
- FLEETGUARD Lf Pkga, LF777 (LF777)
- RTX Alloy Wheel, Black Widow 18x8 5x115 ET42 CB70.3 Satin Black (082694)
- GEARWRENCH 8 Piece Piston Ring Compressor Set (850DD)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040AW)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788A)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- RAILHEAD GEAR Work Light, LED, 3-1/2" L (RH-Arrow B)
- Ecco Automotive Work & Scene Lighting