Shop All Automotive Work & Scene Lighting
Ecco
LED Snowplow Light
Mfr # EW4011
Zoro # G810396994
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum Alloy
- Mount Type Bolt
- Vehicle Side Universal
- Maximum Operating Temperature 154 Degrees F
- Overall Depth 3 5/16 in
Product Information
- Brand Ecco
- MFR # EW4011
- Zoro # G810396994
- UPC # 758379120705
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Depth | 3 5/16 in |
Overall Width | 8 1/2 in |
Overall Height | 5 7/8 in |
Description
LED Snowplow Light, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bolt, Electrical Connection Blunt Cut Wire, Shape Square, Number of Bulbs 4, Overall Height 5 7/8 in, Overall Width 8 1/2 in, Overall Depth 3 5/16 in, Housing Material Aluminum Alloy, IP Rating IP68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B196)
- QUICKCABLE Bent Lug, 4/0, 1/2", 90 deg., PK5 (6440-005HL)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FLEETGUARD Fws Pkg, FS1212 (FS1212)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040A)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO WORK LAMP, 9 LED, SQUARE, FLOOD, 12-24V (E92006W)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051A)
- ABRAMS OR Series 5" - 20W Off Road LED Lightbar 2 PCS (ORS-20W)
- Ecco Automotive Work & Scene Lighting