Shop All Tail Lights, Back Up Lights & Accessories
Ecco
Led Safety Director, Amber, 55 ft. Cable
Mfr # 3455A
Zoro # G9543731
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Color Amber
- Rating 1.6A
- Voltage 12VDC
Product Information
- Brand Ecco
- MFR # 3455A
- Zoro # G9543731
- UPC # 758379058985
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Item | Led Safety Director,Amber,55 ft. Cable |
Color | Amber |
Rating | 1.6A |
Voltage | 12VDC |
Operating Temp. | -22 Degrees to 122 Degrees F |
Material | polycarbonate |
Description
Led Safety Director,Amber,55 ft. Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 92-C FORD FS VAN SIDE DOOR SLIDING WINDOW SCREEN (88023)
- LINCOLN Fluid Drain/Evacuator Combo, Red, Steel (3639)
- SHURHOLD Bucket Seat/Lid - White (2401)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492106)
- ECCO Directional Led, Rect, 7 Patterns, Blue (3811B)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- ECCO Led Safety Director, Amber, 35 ft. Cable (3435A)
- ECCO Directional Led, Surface Mnt, 12-24Vdc, Gre (ED3701G)
- ECCO Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber (27-00002-E)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- TRUCK-LITE Signal-Stat, LED, Yellow Oval, 24 Diode, Front/Park/Turn, 12V, PL-3 (6050A-3)
- Ecco Automotive Headlight, Signal & Tail Light Assemblies