Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3802RAW-WWG
Zoro # G605778356
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Surface
- Wiring Connection - Vehicle Lighting Blunt Cut Wires
- Length - Vehicle Lighting 4 3/4 in
- Features 25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
- Housing Material Polycarbonate
Product Information
- Brand Ecco
- MFR # ED3802RAW-WWG
- Zoro # G605778356
- UPC # 758379109076
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 2/5 in |
Overall Depth | 3/8 in |
Overall Height | 1 3/8 in |
Overall Length | 4 3/4 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 11.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Chrome Steering Wheel Spinner Knob (RP-70100)
- MAX VISION Wiper Blade, Conventional, Rubber, 16" Size (MXV161)
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz. (VV179)
- DR SHRINK Dr. Shrink Inc DS-SHFAST998 Propane fired heat tool kit (DS-SHFAST998)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- ECCO LED Warning Light (ED9015AG)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A-VM)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- GROTE Marker Lamp, Thin-Line, Single Bulb, Yellow (45253)
- Ecco Automotive Warning & Marker Lights