Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3801G-WWG
Zoro # G105778399
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Vehicle Lighting 12 to 24V
- LED Color Green
- Wiring Connection - Vehicle Lighting Blunt Cut Wires
- Lighting Technology - Vehicle Lighting LED
- Mounting - Vehicle Lighting Surface
Product Information
- Brand Ecco
- MFR # ED3801G-WWG
- Zoro # G105778399
- UPC # 758379108956
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 2/5 in |
Overall Depth | 3/8 in |
Overall Height | 1 3/8 in |
Overall Length | 4 3/4 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Wattage 12.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTIK IREF 12V 120A V1 (14887N)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029)
- DRAW-TITE PINTLE HOOK 30 TON (63016)
- FASTWAY Fastway 80-01-2204 ZIP Breakaway Cable and Pin - 4' (80-01-2204)
- ECCO Directional Lamp, 2-13/64" H, 1-37/64" D (3965A)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO Lightbar, LED, Amber, 48" L (12-50068-ES)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CA)
- ECCO Warning Light, LED, Amber (ED3704A)
- Ecco Automotive Warning & Marker Lights