Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3511R-WWG
Zoro # G305778342
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flash Patterns - Vehicle Lighting 36
- Current Drawn 1.4A
- Height - Vehicle Lighting 1 1/10 in
- Wide Range - Vehicle Lighting Perimeter Light
- Standards CA T13, CE, R10, R65, RCM, RoHS Compliant
Product Information
- Brand Ecco
- MFR # ED3511R-WWG
- Zoro # G305778342
- UPC # 758379111789
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/10 in |
Width - Vehicle Lighting | 3 3/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Overall Height | 1 1/8 in |
Overall Length | 3 5/16 in |
Overall Depth | 1/2 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Wattage 16.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS 12 oz Bag of (COUCBB12OZB)
- TECNIQ 6" Oval 6 Led Stt Grmt Mnt Red Lens Pgtail (TQ T66-RR0P-1)
- MAXTRAC FRONT LIFTED SHOCK EXTENDERS (533700)
- WOLO Magnet Mount Light, Amber (3720M-A)
- ECCO Beacon Light, Clear, 2-5/16" H (EB7180CC-VM)
- ECCO Lightbar, LED, Amber, 54" L (12-50066-ES)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- ECCO Beacon, Blue, 4" H (6465B)
- ECCO Directional LED, Ultra Narrow, Amber (ED5051A)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Red (7160R)
- Ecco Automotive Lighting