Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warning Light
Mfr # EW2603-WWG
Zoro # G705778379
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Wiring Connection - Vehicle Lighting Conductor Cable
- Lamp Life 80,000 hr
- Lens Material Polycarbonate
- Number of LEDs 15
Product Information
- Brand Ecco
- MFR # EW2603-WWG
- Zoro # G705778379
- UPC # 758379091821
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3 13/16 in |
Height - Vehicle Lighting | 3 1/2 in |
Length - Vehicle Lighting | 3 13/16 in |
Manufacturers Warranty Length | 5 yr. |
Overall Depth | 3 13/16 in |
Overall Width | 2 7/8 in |
Overall Height | 3 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Spot, Overall Depth 3 13/16 in, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/2 in, Head Shape Square, Overall Width 2 7/8 in, Electrical Connection Conductor Cable, Standards CE, R10, RoHS Compliant, Series EW2603 Series, Base Material Aluminum, Current 1.9 A, Lamp Life 80,000 hr, Lens Material Polycarbonate, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length (TRC0007CBP-0-20)
- GATES Silicone Coolant Hose, Blue, 3 in. Dia (24848)
- MIDWEST FASTENER 1/2"-20 x 1-19/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75406)
- MOTORCRAFT Regulator Asy Window Regulatr, Wlr49 (WLR49)
- ECCO Directional Lamp, 1-7/64" H, 1-45/64" D (ED3766AG)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- ECCO Safety Director, LED, Amber (37048AS)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- ECCO LED Directional Warrning Light (ED3802AG-WWG)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- Ecco Automotive Warning & Marker Lights