Shop All Automotive Back Up Alarms
Ecco
LED Corner Strobe, Amber
Mfr # 9021AA
Zoro # G4852933
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lens Color Clear
- Lamp Type Led
- Light Output 160 Lumen
- Color Amber
Product Information
- Brand Ecco
- MFR # 9021AA
- Zoro # G4852933
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 1 in |
Height | 7/8 in |
Overall Height | 1 1/8 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 1/2 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series 9021 Series, Standards CE, R10, Includes 9 ft Cable, In-Line Waterproof Driver Module, Mount Type Bolt, Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Easy-Rider Tight-Turn Steering Knob 5.25" x8.25" x2.95" (A-B1AC143)
- STENS New Oem Replacement Belt For Toro 3521, 421, 521 And 522 Snowblowers 37-9080 (265-533)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01SS-10)
- VALTERRA Valterra A04-0151XBK EZ Hose Carrier - 46", Black (A04-0151XBK)
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- ROADPRO Heavy-Duty SPDT, Single Pole, 12V (RP-129)
- Ecco Automotive Back Up Alarms