Shop All Automotive Warning & Marker Lights
Ecco
Led Beacon, 12-24Vdc, 11 Patterns, Blue
Mfr # 7960B
Zoro # G9541220
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Mounting Hardware
- Features Encapsulated, Maintenance Free
- Standards CE, R10, RoHS Compliant, UKCA
- Power Source Corded
- Lens Color Blue
Product Information
- Brand Ecco
- MFR # 7960B
- Zoro # G9541220
- UPC # 758379040812
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 5 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Led Beacon,12-24Vdc,11 Patterns,Blue, Light Type Flashing Beacon, Light Color Blue, Wattage 39 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP56, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Support Ring Kit (70-0178)
- SKF Shaft Seal, 3-5/8 x 5-1/4 x 3/8", CRWA1, NBR (36382)
- VALTERRA ROUND REGISTER, BLACK, CARDED (A10-3353VP)
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L (368PTC-4-2)
- ECCO LED, Directional, 6 LEDs, Amber/Clear (ED3705AC)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A-VM)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO LED Directional Warrning Light (ED3802BW-WWG)
- ECCO LED Warning Light (ED9015AG)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Red (1050-P)
- Ecco Automotive Warning & Marker Lights