Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 4-39/64" D
Mfr # EW2311
Zoro # G2124022
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color Clear
- Voltage 12 to 24V DC
- Lamp Type LED
- Housing Color Black
Product Information
- Brand Ecco
- MFR # EW2311
- Zoro # G2124022
- UPC # 758379057728
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 3 1/2 in |
Length - Vehicle Lighting | 7 3/4 in |
Width | 4-39/64" |
Length | 5-45/64" |
Overall Height | 5 11/16 in |
Overall Depth | 4 5/8 in |
Overall Width | 5 7/8 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Flood, Overall Depth 4 5/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 11/16 in, Head Shape Square, Overall Width 5 7/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Gen 4 Rear 2" Hitch (100645)
- STENS Recoil Starter Assembly For Stihl TS700 (150-406)
- MEGUIARS WAX Yellow Carnauba Wax Blended With Silicones/ Polymers and Other Waxes, Liquid, 16 Ounce (M2616)
- MTD Wheel-Complete 13 (634-04726-0926)
- ECCO Back Up Alarm, Black, 4-1/2" H (415)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- Ecco Automotive Back Up Alarms