Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-13/64" D
Mfr # EW2102
Zoro # G2124031
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Shape - Vehicle Lighting Square
- Voltage 12 to 24V DC
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Ecco
- MFR # EW2102
- Zoro # G2124031
- UPC # 758379054055
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 5 in |
Overall Height | 4 7/8 in |
Overall Depth | 2 3/16 in |
Overall Width | 4 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/16 in, Installation Type Permanent, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RCM, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS SYNTHETIC OARS (50422)
- DWK LIFE SCIENCES KIMBLE Amber Trimmed Stem Score-Break Ampules, Gross Pack, 2 mL (12040U-2)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- ILC Replacement for Cummins 3971613 Starter (WX-XHCX-8)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- ECCO Back Up Alarm, Black, 2-13/16" H (585)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- Ecco Automotive Back Up Alarms