Shop All Automotive Warning & Marker Lights
Ecco
Flood Light, LED, 2-13/32" D
Mfr # EW2403
Zoro # G2122537
original price:
$70.99
9% off
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type LED
- Includes Mounting Bracket
- Features Low Amp Draw
- Standards CE
Product Information
- Brand Ecco
- MFR # EW2403
- Zoro # G2122537
- UPC # 758379075944
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 8 in |
Length - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 3 in |
Overall Height | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Head Shape Square, Overall Width 2 3/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK LOC-RAC MOUNTING SYSTEM(BED-RAIL MOUNT) (LR-200)
- BALDWIN FILTERS Oil Filter, Element Only Filter, 2-9/16" H (P40017)
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCAB(EXT CAB) 4PC OUTSIDE MOU (94974)
- STANDARD IGNITION Battery Terminal Adapters, Hp2920 (HP2920)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO Warning Light, LED, Amber/Clear (ED3755AC)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-VM)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- ECCO Warning Light, LED, Clear (ED3703C)
- GROTE Bar Lamp, 15 Style Markers, Red (49172)
- Ecco Automotive Lighting