Shop All Automotive Camera System Accessories
Ecco
Camera Cable, 5m 4-pin
Mfr # ECTC5-4
Zoro # G4884120
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reversing Safety
- Features 4-Pin Connector
- Includes Transmission Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Camera Cable
Product Information
- Brand Ecco
- MFR # ECTC5-4
- Zoro # G4884120
- Country of Origin China
- Category Automotive Camera System Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 16 ft |
Details
Item | Camera Cable |
For Use With | Reversing Safety |
Features | 4-Pin Connector |
Includes | Transmission Cable |
Accessory Type | Camera Cable |
Compatible with Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Product Type | Camera Cable |
Compatible Manufacturer Part Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Compatible Manufacturer Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use with Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
For Use With Mfr. Model Number | EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K |
Description
Camera Cable, Product Type Camera Cable, Includes Transmission Cable, Compatible with Manufacturer Model Number EC4200-K, EC4204-SK, EC4210B-K, EC5000B-K, EC7000-WK, EC7003-K, EC7004-SK, K7000B-K, Features 4-Pin Connector, Overall Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- BALDWIN FILTERS Air Filter, 9-7/32 x 13-1/2 in. (PA1884)
- LUMAPRO Miniature Lamp, H3 55HD, 55W, T3 1/2, 13.5V (H3 55W HD)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- ECCO Audible Device, Loud, 80Db, 12-48Vdc (208120)
- ECCO Camera Cable, Replacement Antenna (ECANTE-5)
- ECCO Camera Cable, Monitor Bracket (MB01)
- ECCO Actuation Switch, Metal Housing (SW30)
- ECCO Camera Cable, 20m 4-Pin (ECTC20-4)
- ECCO Reversing Camera Monitor (EC7003-M)
- CRIMESTOPPER 4 In 1 Marine Grade Hi-Def Safety Camera (CAM400)
- Ecco Automotive Camera System Accessories