Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Polypropylene, 4-29/32" H
Mfr # EB7930A
Zoro # G4884227
original price:
$134.45
18% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12/24V DC
- Lens Color Amber
- Light Output Not Rated
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Ecco
- MFR # EB7930A
- Zoro # G4884227
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7 3/4 in |
Width - Vehicle Lighting | 6 19/32 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 19/32 in |
Height | 4-29/32" |
Diameter | 6-1/2" |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Heavy Duty Alternator, Replacement For John Deere, 160Dlc Alternator (160DLC ALTERNATOR)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 31176 (31176)
- OREGON In Line Spark Tester (42-031)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 7-1/16 In (P204-HD10)
- ECCO LED Directional Warrning Light (ED3801R-WWG)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- ECCO Warning Light, LED, Amber/Clear (ED3744AC)
- ECCO Rotating Beacon, Amber, Pedestal, 6" dia. (EB7810A)
- ECCO Safety Director, LED, Amber (37038AS)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (M215A)
- Ecco Automotive Warning & Marker Lights