Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Polypropylene, 4-29/32" H
Mfr # 7945A-VM
Zoro # G4884358
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/24V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Light Output Not Rated
Product Information
- Brand Ecco
- MFR # 7945A-VM
- Zoro # G4884358
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 9 in |
Width - Vehicle Lighting | 6 3/4 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 3/4 in |
Height | 4-29/32" |
Diameter | 6-1/2" |
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 56204 (56204)
- GARELICK Garelick 55190 Standard Telescoping Boat Hook - 4' - 7.5' Extension (55190)
- A & I PRODUCTS Seat, High Back, YLW 26.75" x18" x12.75" (A-AM126865)
- AGS Steel Long Grease Fitting, 23/32 Length, Male (1/4-28), 1/bag (GF-13B)
- ECCO LED Directional Warrning Light (ED3801R-WWG)
- ECCO Safety Director 3410 Series, Bar Only (3410LBA)
- ECCO Beacon, Green, 4" H (6465G)
- ECCO Beacon Light, Amber, 3-7/64" H (7460CA)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ECCO Replacement Lens, Amber, 7" H (R6070LA)
- WOLO Blue Lens Warning Lights, 12V, Hawkeye (3005-B)
- Ecco Automotive Lighting