Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Plastic, 3-29/32" H
Mfr # 6465A
Zoro # G4884400
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/80V DC
- Lamp Type Led
- Lens Color Amber
- Light Output Not Rated
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Ecco
- MFR # 6465A
- Zoro # G4884400
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3 7/8 in |
Width - Vehicle Lighting | 5 1/2 in |
Diameter - Vehicle Lighting | 5 5/8 in |
Length - Vehicle Lighting | 6 in |
Diameter | 5-7/64" |
Height | 3-29/32" |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 1.3 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Starter, Heavy Duty, Replacement For Wai Global, 72-30617N Starter (72-30617N STARTER)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- WAI GLOBAL ALTSF IREF 24V 50A CW (11962N)
- EQUUS PRODUCTS Auto-Ranging, Digital Multimeter (3320)
- ECCO Warning Light, LED, Green (ED3704G)
- ECCO Warning Light, LED, Clear (ED3703C)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- GROTE Clearance/Marker Lamp, M1 Series, Yellow (47773)
- Ecco Automotive Lighting