Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, Clear, 3-5/16" H
Mfr # EB7185CAC
Zoro # G2123480
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Clear
- Voltage 12 to 24V DC
- Includes Gasket, Mounting Hardware
- Length 6-1/2"
- Width 6-1/2"
Product Information
- Brand Ecco
- MFR # EB7185CAC
- Zoro # G2123480
- UPC # 758379066935
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-1/2" |
Width | 6-1/2" |
Height - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 8 in |
Length - Vehicle Lighting | 8 in |
Overall Height | 3 5/16 in |
Overall Length | 6 1/2 in |
Overall Depth | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber/White, Wattage 110 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL TORQUE STICK (KEN30189)
- GATES Classical Section Wrapped V-Belt, B43 (B43)
- RIDGID RIDGID® One-Piece Flat Sewer Tape W/Carrier, 100'L, 3/4"W, 1/16" Thickness, 2"-4" Line Cap. (62565)
- DAYCO Auto V-Belt, Industry Number 13A1040 (17410)
- ECCO Warning Light, LED, Amber (3861A)
- ECCO Warning Light, LED, Amber (ED0002A)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3712AC)
- ECCO Beacon Light, Amber, 7" H (7950A)
- ECCO Directional Lamp, 1-7/64" H, 1-1/2" D, LED (ED3766AB)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO SAFETY GROUP SIGNAL BAR KIT: LED SAFETY DIR, 9 FLASH PATTERNS, IN-CAB CONTROLLER, 35FT CABLE, LED, 12VDC, AMBER (3435A)
- Ecco Automotive Lighting