Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, Clear, 2-5/16" H
Mfr # EB7180CA
Zoro # G2123130
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber, Clear
- Voltage 12 to 24V DC
- Includes Gasket, Mounting Hardware
- Length 6-1/2"
- Width 6-1/2"
Product Information
- Brand Ecco
- MFR # EB7180CA
- Zoro # G2123130
- UPC # 758379066881
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-1/2" |
Width | 6-1/2" |
Length - Vehicle Lighting | 8 in |
Height - Vehicle Lighting | 3 3/4 in |
Width - Vehicle Lighting | 8 in |
Overall Height | 2 3/16 in |
Overall Depth | 6 1/2 in |
Overall Length | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber/White, Wattage 79 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 1/2 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 6 1/2 in, IP Rating IP55, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- DAYCO UTILITY BELT (4L550)
- GOLD EAGLE Gold Eagle 22001 STA-BIL Fogging Oil - 12 oz. (22001)
- MOTORCRAFT 81-10 Chry-Dodge-Ford:428 Fitments Filter Asy-Oil, Fl400S (FL400S)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Safety Director, LED, Amber (3410A)
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- ECCO Led Beacon Reflex 1224Vdc 15 Flash (7160CC)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- BUYERS PRODUCTS Ultra Bright Narrow Profile Green/Amber LED Strobe Light (8892810)
- Ecco Automotive Warning & Marker Lights