Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Amber, 7" H
Mfr # 7950A
Zoro # G2123368
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12 to 48V DC
- Includes Gasket, Mounting Hardware
- Features Maintenance Free
- Standards CE, R10, RoHS Compliant
Product Information
- Brand Ecco
- MFR # 7950A
- Zoro # G2123368
- UPC # 758379050354
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 8 1/2 in |
Height - Vehicle Lighting | 7 1/2 in |
Width - Vehicle Lighting | 8 1/2 in |
Diameter - Vehicle Lighting | 6 1/2 in |
Overall Height | 6 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 16 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF978)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- CAMCO HTS 10FT STD. SEWER HOSE W/ STRAIGHT HOSE ADAPTER, BAGGED (39604)
- AFTERMARKET Vacuum Pump Oil, Qt (A-CP5035-AI)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO Warning Light, LED, Amber (ED3705A)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO LED, Directional, 6 LEDs, Amber/Clear (ED3705AC)
- ECCO Lightbar, LED, Amber, 54" L (12-50066-ES)
- ECCO Directional Lamp, 2-13/64" H, 1-37/64" D (3965A)
- TRUCK-LITE Lamp, Led Clearance/Marker, Series 30, Reflectorized, 2 In. Round, 10 Diode, Red (3050-P)
- Ecco Automotive Warning & Marker Lights