Shop All Automotive Warning & Marker Lights
Ecco
Beacon Light, Aluminum, 3-29/32" H
Mfr # 6465A-MG
Zoro # G4884391
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/80V DC
- Lamp Type Led
- Lens Color Amber
- Light Output Not Rated
- Lighting Technology - Vehicle Lighting LED
Product Information
- Brand Ecco
- MFR # 6465A-MG
- Zoro # G4884391
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3 7/8 in |
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 5 5/8 in |
Length - Vehicle Lighting | 5 in |
Height | 3-29/32" |
Diameter | 5-7/64" |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 1.3 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Protect/Clnr Ult 16Oz (78173)
- MASTER POWER BRAKES Master Power Brakes DB1709P 5.5 in. Bolt Circle Legend Series Front Disc Brake Kit for 1965-1968 Pointiac Catalina; Bonneville & Pontiac Grand Prix (DB1709P)
- STENS Fan Belt For Husqvarna Hu 625Hwt Wheeled Trimmer 532185476 (266-147)
- VELVAC Push-Lock, 90 deg., Elbow, 1/4"x1/4" (016444)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO LED Bar, Safety Director / Flood, 50" (EW3420)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706C)
- ECCO Beacon Light, Clear, 5" H (7945C)
- ECCO LED, Directional, 4 LEDs, Surface Mount, Red (ED3704R)
- BUYERS PRODUCTS Beacon, 12 LED, Tall Lens, Ambr, Programmble (SL695A)
- Ecco Automotive Lighting