Shop All Automotive Warning & Marker Lights
Ecco
Beacon, Green, 4" H
Mfr # 6465G-MG
Zoro # G2122613
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Voltage 12 to 24V DC
- Includes 15 ft Cord with On/Off Switch
- Features Maintenance Free
- Standards CE, R10
Product Information
- Brand Ecco
- MFR # 6465G-MG
- Zoro # G2122613
- UPC # 758379047613
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 5 7/64 in |
Width - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 in |
Overall Height | 3 7/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Green, Wattage 1.3 W, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2 Jiffy-Tite Disconnect (22940)
- WESTWARD Med Duty Boost Cable Clamp, 500A, PR (23PC46)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P46-32D)
- BALDWIN FILTERS Air Filter, 9-9/32 x 18-15/16 in. (RS3517)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- ECCO Safety Director, LED, Amber (37038AS)
- ECCO LED Warning Light (ED9015AR)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A-VM)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- GROTE LIGHTING CLR/MKR LMP- SPRNVALED LOPROFILE W/BEZEL (47252)
- Ecco Automotive Warning & Marker Lights