Shop All Strobe and Flashing Lights
Ecco
Beacon, Green, 4-29/32" H
Mfr # 6262G
Zoro # G1858923
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Maintenance Free
- Base Material Reinforced Nylon
- Voltage 12 to 80V DC
- Lens Material Polycarbonate
- Includes Gasket, Mounting Hardware
Product Information
- Brand Ecco
- MFR # 6262G
- Zoro # G1858923
- UPC # 758379063873
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Overall Diameter | 3 7/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Green, Wattage 1.5 W, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- ECCO Beacon, Clear, 4-29/32" H (6262C)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- ECCO Beacon, Red, 4-29/32" H (6262R)
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- ECCO Signal Bar Kit, 9 Pattern, Box, 55 ft. Cbl (ED3355A)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- DAYTON Aluminum Base Surface Mount, 10-1/2" H (26ZT17)
- Ecco Strobe and Flashing Lights