Ecco

Beacon, Clear, 4-29/32" H


product price: $64.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Light Output Not Rated
  • Flashes per Minute 80
  • Features Maintenance Free
  • Lens Material Polycarbonate
  • Watts 1.5
See all product information

Product Information

Dimensions

Overall Diameter 3 7/8 in

Description

Beacon Light, Light Type Flashing Beacon, Light Color White, Wattage 1.5 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.