Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Self-Adjusting, 82 to 102dB
Mfr # SA950
Zoro # G4214165
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 82 to 102dB
- Color Black
- Current Drawn 0.4A
- Housing Material Nylon
Product Information
- Brand Ecco
- MFR # SA950
- Zoro # G4214165
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Length | 1 5/8 in |
Width | 4 in |
Height | 2 1/2 in |
Overall Height | 2 13/16 in |
Overall Width | 1 5/8 in |
Overall Length | 4 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 82 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Not Applicable, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1029-2 Termination Adapter - 3" Slip Hub, Round (T1029-2)
- FEDERAL SIGNAL Warning Light, LED, Red, Surf, Rect, 5 In L (LP1-012R)
- RAYBESTOS Raybestos, Wc37857 (WC37857)
- JJ KELLER Motor Coach Vehicle Inspection Report (11726)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- ECCO LED Corner Strobe, Amber (9022AA)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- ECCO Back Up Alarm, Black, 3-5/16" H (SA920)
- Ecco Automotive Electrical