Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black
Mfr # EA9724
Zoro # G4884245
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 77 to 97dB
- Current Drawn 0.7A
- Color Black
- Housing Material Nylon
Product Information
- Brand Ecco
- MFR # EA9724
- Zoro # G4884245
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Width | 5 in |
Height | 3 7/64 in |
Length | 5 in |
Overall Height | 5 in |
Overall Length | 5 in |
Overall Width | 2 11/16 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Multi-Frequency, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 77 dB, Overall Length 5 in, Overall Width 2 11/16 in, Overall Height 5 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 600 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4010 CableCap - Red 0.70 to 0.30 Stud (4010)
- ROADPRO AM/FM Mirror Mount Stainless Steel, 28" (RP-557)
- STEMCO Plug, Hubcap Vent, Wheel, Red, 1-1/8 (359-5990)
- GENUINE Injector Holder, 1170700055 (1170700055)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- ECCO Back Up Alarm, Black, 4-1/2" H (415)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB383ALDT)
- Ecco Automotive Back Up Alarms