Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-13/64" H
Mfr # 872N
Zoro # G2122948
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 97 to 112dB
- Color Black
- Current Drawn 1.4A
- Housing Material Nylon
Product Information
- Brand Ecco
- MFR # 872N
- Zoro # G2122948
- UPC # 758379053904
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 7 7/64 in |
Width | 3 7/64 in |
Height | 4 13/64 in |
Overall Height | 4 1/8 in |
Overall Length | 5 11/16 in |
Overall Width | 3 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-36V DC, Minimum Sound Level 97 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type A, Type C, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair) (07486)
- AUTO DOLLY Auto Dolly, Steel, 12 W x 16 L in. (M998002-i)
- A & I PRODUCTS Air Filter 4.25" x4.25" x0.65" (A-B1AF19)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- METRA ELECTRONICS RUBBER REAR PARKING ASSIST KIT (TE-BR4PSK)
- Ecco Automotive Electrical