Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-13/64" H
Mfr # 820N
Zoro # G2123027
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 87 to 107dB
- Color Black
- Current Drawn 1.2A
- Housing Material Nylon
Product Information
- Brand Ecco
- MFR # 820N
- Zoro # G2123027
- UPC # 758379053836
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Length | 5 45/64 in |
Height | 4 13/64 in |
Width | 3 7/64 in |
Overall Height | 4 1/8 in |
Overall Length | 5 11/16 in |
Overall Width | 3 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Selectable, Alarm Tone Type Tonal, Maximum Sound Level 107 dB, Operating Voltage 12-36V DC, Minimum Sound Level 87 dB, Overall Length 5 11/16 in, Overall Width 3 1/8 in, Overall Height 4 1/8 in, SAE Type Rating Type B, Type D, Connector Type 16 AWG Blunt Cut Wire, Mount Type Bolt, IP Rating IP65, Series 800 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 1.3 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint, UJ456 (UJ456)
- VICTOR Short Knob Lighter, Black/Silver (05111-8)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FS)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Honda (50074)
- ECCO Back Up Alarm, Black, 3-7/64" H (610N)
- ECCO LED Corner Strobe, White (9022CC)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ECCO Back Up Alarm, Drawn 0.2A, 2-51/64" H (510)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- ECCO Spot Light, LED, 2-1/2" D (EW2440)
- ECCO Directional Lamp, LED, Amber, 1 Watt (3811A)
- Ecco Automotive Back Up Alarms