Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 4-1/2" H
Mfr # 435
Zoro # G2122038
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 102 dB
- Current Drawn 0.3A
- Color Black
- Housing Material Fiberglass Reinforced Nylon
Product Information
- Brand Ecco
- MFR # 435
- Zoro # G2122038
- UPC # 758379026465
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Width | 4 1/2 in |
Length | 2 in |
Diameter | 4 7/64 in |
Height | 4 1/2 in |
Overall Height | 2 13/16 in |
Overall Width | 4 3/8 in |
Overall Diameter | 4 3/8 in |
Overall Length | 4 3/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 102 dB, Overall Length 4 3/8 in, Overall Width 4 3/8 in, Overall Height 2 13/16 in, SAE Type Rating Type F, Connector Type 16 AWG Blunt Cut Wire, Mount Type Grommet, IP Rating IP65, Series 400 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- SOLAS Solas 9513-143-19 Rubex 4 Aluminum 4-Blade Propeller - RH, 14.25" Diameter x 19" Pitch (9513-143-19)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B201-S)
- LENCO 12V Replacement Actuator - 102 Standard Series (15059-001)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-MG)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- Ecco Automotive Electrical