Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, Black, 2" H
Mfr # SA955
Zoro # G2123891
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 82 to 102dB
- Current Drawn 0.4A
- Color Black
- Housing Material Nylon
Product Information
- Brand Ecco
- MFR # SA955
- Zoro # G2123891
- UPC # 758379026489
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Diameter | 4 7/64 in |
Height | 2 in |
Width | 5 in |
Length | 5 in |
Overall Height | 4 1/8 in |
Overall Diameter | 4 1/8 in |
Overall Width | 1 11/16 in |
Overall Length | 4 1/8 in |
Description
Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 102 dB, Operating Voltage 12-24V DC, Minimum Sound Level 82 dB, Overall Length 4 1/8 in, Overall Width 1 11/16 in, Overall Height 4 1/8 in, SAE Type Rating Not Applicable, Connector Type 16 AWG Blunt Cut Wire, Mount Type Grommet, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTATIC Noise Cancelling CB Microphone, Black (30210002)
- CURT Replacment Adjustable Channel Mount Pins (45925)
- OTC Inner Tie Rod Wrench, Heavy Duty (7501)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- ECCO LED Corner Strobe, White (9022CC)
- ECCO Directional Lamp, LED, Amber, 1 Watt (3811A)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- Ecco Automotive Electrical