Shop All Automotive Back Up Alarms
Ecco
Back Up Alarm, 97dB, 2-1/2 In. H
Mfr # 520
Zoro # G4127103
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Sound Level 97 dB
- Color Black
- Current Drawn 0.2A
Product Information
- Brand Ecco
- MFR # 520
- Zoro # G4127103
- Country of Origin Multiple
- Category Automotive Back Up Alarms
Dimensions
Width | 4 in |
Height | 2 1/2 in |
Length | 1 1/2 in |
Overall Height | 2 13/16 in |
Overall Length | 4 in |
Overall Width | 1 5/8 in |
Description
Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12-24V DC, Minimum Sound Level 97 dB, Overall Length 4 in, Overall Width 1 5/8 in, Overall Height 2 13/16 in, SAE Type Rating Type C, Connector Type 8-32 Uni Stud Connector, Mount Type Bolt, IP Rating IP65, Series 500 Series, Speaker Direction Forward-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Fiberglass Reinforced Nylon, Current 0.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- BALDWIN FILTERS Fuel Filter, 5 x 3-1/2 x 5 In (BF7956-D)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- ECCO SMART ALARM: 82-107DB, 12-24VDC (SA901N)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Mini Lightbar, LED, Amber, 15" L (5597A-MG)
- Ecco Automotive Electrical