Shop All Axial Fans and Accessories
Ebm-Papst
Standard Square Axial Fan, Square, 24V DC, 54 cfm, 3 5/8 in W.
Mfr # 3314NH
Zoro # G1859341
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 54
- Depth 1 17/64 in
- Height 3 5/8 in
- Housing Material Fiberglass Reinforced Plastic
Product Information
- Brand Ebm-Papst
- MFR # 3314NH
- Zoro # G1859341
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 17/64 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Depth | 1-17/64" |
Fan Height | 3-5/8" |
Fan Width | 3-5/8" |
Fan Width | 3-5/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 17/64 in, Width 3 5/8 in, CFM @ 0.000-In. SP 54, Watts 2.6, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 38, IP Rating IP20, Mounting Position Universal, Bearing Type Ball, 3050 RPM, Motor Insulation Class E, Max. Ambient Temp. 167 Degrees F, Blade Material Fiberglass Reinforced Plastic, Housing Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Orange" Ventilation Duct Hose - 24"ID x 25' Length Hose (Fully Stretched) (01-W192)
- AIR HANDLER 1-Ply Link Air Filter, 16x20", 40" Length (2JRV5)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- DAYTON Guard 18" (2ATB7)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- DAYTON Filter Assembly, 2-3/8"x2-3/8" (31CC58)
- Ebm-Papst Axial Fans and Accessories