Shop All Axial Fans and Accessories
Ebm-Papst
Square Axial Fan, 115VAC, 2550/2800 RPM, 8-7/8"x8-7/8"
Mfr # W2E200-HK86-01
Zoro # G0109503
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Sheet Steel
- CFM @ 0.000-In. SP 606
- Depth 3 1/8 in
- Height 8 7/8 in
- Housing Material Cast Aluminum
Product Information
- Brand Ebm-Papst
- MFR # W2E200-HK86-01
- Zoro # G0109503
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 3 1/8 in |
Height | 8 7/8 in |
Width | 8 7/8 in |
Fan Dia. | 1-1/2" |
Fan Height | 8-7/8" |
Fan Depth | 3-1/8" |
Fan Width | 8-7/8" |
Fan Width | 8-7/8" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 9 7/16 in, Height 8 7/8 in, Depth 3 1/8 in, Width 8 7/8 in, CFM @ 0.000-In. SP 606, Watts 64/80, Voltage 115V AC, 50/60 Hz, 0.58/0.7 Amps, Electrical Connection - Fans Terminals, Sound Level 61, IP Rating IP44, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2550/2800 RPM, Motor Insulation Class B, Thermal Protection Thermally Protected, Max. Ambient Temp. 0.9396 Degrees F, Blade Material Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- ERIE Actuator, 24V, 3 Wire (AT33A00T)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- Ebm-Papst Axial Fans and Accessories