Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 7-1/2 in., 24VDC
Mfr # R1G190-AC37-52
Zoro # G1483912
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Blade Material Fiberglass Reinforced Polyamide
- Thermal Protection Electronic
- Watts 80 W
- Amps 3.33 A
Product Information
- Brand Ebm-Papst
- MFR # R1G190-AC37-52
- Zoro # G1483912
- Country of Origin Germany
- Category Air Circulators
Dimensions
Bolt Circle Dia. | 2 1/4 in |
Depth | 2 3/4 in |
Fan Dia. | 7 1/2 in |
Details
Item | Motorized Impeller |
Voltage | 24V DC |
Blade Material | Fiberglass Reinforced Polyamide |
Thermal Protection | Electronic |
Watts | 80 W |
Amps | 3.33 A |
CFM @ 0.000-In. SP | 330 cfm |
Impeller Type | Backward Curve |
Mounting Position | Vertical or Horizontal |
Max. Ambient Temp. | 140 Degrees F |
Standards | UL & CSA Component Recognized Motor |
dBA | 68 |
Motor Type | Brushless DC |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Brushless DC, Fan Dia. 7 1/2 in, CFM @ 0.000-In. SP 330 cfm, Voltage 24V DC, 3.33 A Amps, 80 W Watts, 68 dBA, Max. Ambient Temp. 140 Degrees F, Depth 2 3/4 in, Bolt Circle Dia. 2 1/4 in, Blade Material Fiberglass Reinforced Polyamide, Mounting Position Vertical or Horizontal, Thermal Protection Electronic, Standards UL & CSA Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (CTP-002-016)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 2"" (RL-100 2)
- LAMBRO Lambro 3005 Dryer Vent Duct, Rectangular Duct, Aluminum (3005)
- JB INDUSTRIES Vacuum Pump Oil, 15 SAE Grade, Mineral Base Oil, 1 qt (DVO-12)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22B)
- TOOL 900 CFM Air Mover Blower Utility Floor Fan with Daisy Chain (TO2527564)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- Ebm-Papst Air Circulators