Shop All Air Circulators
Ebm-Papst
Motorized Impeller, 11 in., 115VAC
Mfr # R4E280-AD12-15
Zoro # G1227091
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Type Backward Curve
- Motor Type Permanent Split Capacitor
- Fan Dia. 11 in
- CFM @ 0.000-In. SP 992 cfm
- Voltage 115V AC
Product Information
- Brand Ebm-Papst
- MFR # R4E280-AD12-15
- Zoro # G1227091
- Country of Origin Germany
- Category Air Circulators
Dimensions
Fan Dia. | 11 in |
Depth | 5 in |
Bolt Circle Dia. | 2 1/4 in |
Details
Item | Motorized Impeller |
Impeller Type | Backward Curve |
Motor Type | Permanent Split Capacitor |
CFM @ 0.000-In. SP | 992 cfm |
Voltage | 115V AC |
Amps | 1.1 A |
Watts | 105 W |
dBA | 67 |
Max. Ambient Temp. | 104 Degrees F |
Blade Material | Galvanized Steel |
Standards | UL Component Recognized Motor |
Mounting Position | All Position Except Rotor Up |
Hz | 60 |
Thermal Protection | Auto |
Description
Motorized Impeller, Impeller Type Backward Curve, Motor Type Permanent Split Capacitor, Fan Dia. 11 in, CFM @ 0.000-In. SP 992 cfm, Voltage 115V AC, 1.1 A Amps, 105 W Watts, 67 dBA, Max. Ambient Temp. 104 Degrees F, Depth 5 in, Bolt Circle Dia. 2 1/4 in, Blade Material Galvanized Steel, Mounting Position All Position Except Rotor Up, 60 Hz, Thermal Protection Auto, Standards UL Component Recognized Motor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 500X Air Transducer (500-DE)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH4110U2005/U)
- YORK Scroll Compr 208/230-1 R410A (S1-015-05104-004)
- HONEYWELL 11 MERV Replacement Furnace Filter 16x25x4, PK 5 (FC100A1029-5)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD05)
- ILIVING 20 in. Step-less Speed 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M20-50DC)
- GLOBAL INDUSTRIAL 24 Diameter Deluxe Oscillating Pedestal Fan 1/2HP (292593)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- BEST COMFORT 42 In. 2-Speed Belt Driven Drum Fan (FE-105D5FL(H))
- Ebm-Papst Air Circulators