Shop All Motor Run Capacitors
Ebm-Papst
Motor Run Capacitor, 14 MFD, 440V, Round
Mfr # 450-21-0148
Zoro # G0658506
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 14
- Capacitor Voltage 440V AC
- Capacitor Shape Round
- Overall Height 3 3/8 in
Product Information
- Brand Ebm-Papst
- MFR # 450-21-0148
- Zoro # G0658506
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 1 3/4 in |
Case Height | 2 7/8 in |
Diameter | 1 3/4 in |
Overall Depth | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 14 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -20 Degrees to 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
For Use With | Mfr. No. W4E315-CP22-70, W4E315-CP22-71 |
Voltage | 440V AC |
Number of Terminals | 2 |
Connection Type | Quick Connect |
Min. Temperature | -20 Degrees C |
Frequency | 60/50 Hz |
Max. Temperature | 85 Degrees C |
Terminal Gender | Male |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 14, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- TRU-FLATE Air Accessory Kit 19Pc (41175)
- PRIME-LINE Prime Line Products Locking T Handle GD52169 (GD52169)
- TSUBAKI Offset Roller Link, Standard, PK5 (50NEPOL)
- EBM-PAPST Motor Run Capacitor, 2 MFD, 440V, Round (450-20-0019)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F169)
- DAYTON Motor Dual Run Cap, 15/3 MFD, 370V, Oval (6FLN2)
- Ebm-Papst Motor Capacitors