Shop All Air Circulators
Ebm-Papst
Inlet Nozzle, Round, 11In. Dia., Galv.
Mfr # 96360-2-4013
Zoro # G2915403
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Shape Round
- Depth 1 3/8 in
- Diameter 11 in
- For Use With Mfr. No. R4E280-AD12-15R4E280-AD08-13, R1G280-AE45-52
Product Information
- Brand Ebm-Papst
- MFR # 96360-2-4013
- Zoro # G2915403
- Country of Origin Germany
- Category Air Circulators
Dimensions
Depth | 1 3/8 in |
Diameter | 11 in |
Bolt Circle Dia. | 10 1/4 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
Shape | Round |
For Use With | Mfr. No. R4E280-AD12-15R4E280-AD08-13, R1G280-AE45-52 |
Description
Inlet Nozzle, For Use With Mfr. No. R4E280-AD12-15R4E280-AD08-13, R1G280-AE45-52, Diameter 11 in, Depth 1 3/8 in, Bolt Circle Dia. 10 1/4 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Magnetic Heater, 300W, CSA Approved (1190)
- DAYTON Replacement Blower Assembly (52H754)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH75)
- DAYTON Mounting Bracket, Wall, 15 to 20kW (2YV17)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- K-TOOL INTERNATIONAL 24 Inch Waterproof Oscillating Fan W/Misting Attachment (KTI77726KIT)
- PATTERSON Mounting Bracket 14" (YOKE 14 BLUE)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 30 in. Non-Oscillating, 120 V, 3,850 / 5,500 CFM (BF30DD REDUPS)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- Ebm-Papst Air Circulators