Shop All Air Circulators
Ebm-Papst
Inlet Nozzle, Round, 11-7/8In. Dia., Galv.
Mfr # 31051-2-4013
Zoro # G2709786
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Shape Round
- For Use With Mfr. No. R4E310-AP15-11, R1G310-AD19-52, R4E310-AP11-12
- Diameter 11 7/8 in
- Depth 1 in
Product Information
- Brand Ebm-Papst
- MFR # 31051-2-4013
- Zoro # G2709786
- Country of Origin Germany
- Category Air Circulators
Dimensions
Diameter | 11 7/8 in |
Depth | 1 in |
Bolt Circle Dia. | 11 in |
Details
Item | Inlet Nozzle |
Material | Galvanized steel |
Shape | Round |
For Use With | Mfr. No. R4E310-AP15-11, R1G310-AD19-52, R4E310-AP11-12 |
Description
Inlet Nozzle, For Use With Mfr. No. R4E310-AP15-11, R1G310-AD19-52, R4E310-AP11-12, Diameter 11 7/8 in, Depth 1 in, Bolt Circle Dia. 11 in, Material Galvanized Steel, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 5 3/4 in W, 50 ft. L (GRPFC3VSGA50)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- BROWNING Bx62 Browning Grip Notched (BX62)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- TPI 30 Non Oscillating Fan Head, 1/4 HP, 4,300 CFM (ACH30)
- XPOWER MANUFACTURE XPOWER Manufacture P-450AT 0.3 HP Freshen Aire Scented Air Mover with Timer & Daisy Chain (P-450AT)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- Ebm-Papst Air Circulators