Shop All Pressure Gauges
Ebm-Papst
Digital Differential Pressure Gauge with Transducer, Plastic, White
Mfr # 700-00-1063
Zoro # G8584633
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Controller
- Output 0 to 10V DC
- Basic Gauge Case Material Plastic
- Case Color White
- Display LCD
Product Information
- Brand Ebm-Papst
- MFR # 700-00-1063
- Zoro # G8584633
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Differential Gauge Connection Size | 5 mm |
Manufacturers Warranty Length | 1 yr |
For Tubing Size | 5 to 6 mm |
Case Height | 2.76 in |
Manufacturer Warranty Length | 1 yr |
Case Depth | 2.16 in |
Process Connection Size | 5 mm |
Case Width | 3.74 in |
Description
Digital Pressure Gauge/Transducer, Range 0 to 0.144 psi, Connection Size 3/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-1 Percent, Case Material Polyamide, Case Color White, Display LCD, Display Units in. wg, Pa, cfm, m3/hr, Resolution 0.01 in.wg, 1 Pa, Power Required 10VDC, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Output 0 to 10VDC, Powered By 30VDC Power Supply, Features Large Diaphragm Element Reduces Fluctuations, No Calibration Certificate, Includes Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (THWD-5)
- DEFELSKO Coating Thickness Gage (FN1)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL30)
- EBM-PAPST Digital Differential Pressure Gauge with Transducer, Plastic, White (700-00-1064)
- NOSHOK Brass Case Pressure Gauge, 1000 psi, NIST (25-300-1000/COC)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L5000#)
- WINTERS Economy 2" 0-30 psi/Kpa 1/4" Npt Back (PEM1403)
- WIKA Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (113.13.20.200.L)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-10000-psi/kPa-PMC)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFC-220-300-G)
- Ebm-Papst Pressure Gauges