Shop All Axial Fans and Accessories
Ebm-Papst
Compact Blower, Square, 115V AC, 1 Phase, 55.3 cfm cfm, 7 in W.
Mfr # RG125-19/06
Zoro # G2825943
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP 55.3 cfm
- Depth 1 1/2 in
- Height 7 in
- Housing Material Fiberglass Reinforced Plastic with Galvanized Steel Base
Product Information
- Brand Ebm-Papst
- MFR # RG125-19/06
- Zoro # G2825943
- Country of Origin Hungary
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 7 in |
Width | 7 in |
Fan Height | 7" |
Fan Dia. | 1-9/16" |
Fan Width | 7" |
Fan Width | 7" |
Fan Depth | 1-1/2" |
Lead Length | 12 in |
Description
Compact Blower, Fan Shape Square, 7 in Height, 7 in Width, 1 1/2 in Depth, 55.3 cfm CFM @ 0.000-In. SP, Watts 19.0 W, Voltage 115V AC, 60 Hz, 0.2 A Amps, Electrical Connection - Fans Lead Wires, 12 in Lead Length, Sound Level 60, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2,750 RPM RPM, Motor Insulation Class F, Thermal Protection Impedance, Max. Ambient Temp. 176 Degrees F, Blade Material Fiberglass Reinforced Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP60)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- Ebm-Papst Axial Fans and Accessories