Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, Square, 24V DC, 1 Phase, 34.1 cfm, 3 5/32 in W.
Mfr # 8414NMU
Zoro # G2794191
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 34.1
- Depth 63/64 in
- Height 3 5/32 in
- Housing Material PBT Plastic
Product Information
- Brand Ebm-Papst
- MFR # 8414NMU
- Zoro # G2794191
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 63/64 in |
Height | 3 5/32 in |
Width | 3 5/32 in |
Fan Depth | 63/64" |
Fan Width | 3-5/32" |
Fan Height | 3-5/32" |
Fan Dia. | 3-1/2" |
Fan Width | 3-5/32" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 5/32 in, Depth 63/64 in, Width 3 5/32 in, CFM @ 0.000-In. SP 34.1, Watts 1.4, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 27, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2600 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material PA Plastic, Housing Material PBT Plastic, Requires Hard Wiring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- BASO Coil120V Coil Assy (RSDA16A-120C)
- KING ELECTRIC Fc Floor Cable 240V 720W 60 Sqft W/Strapping (FC24720-3)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- Ebm-Papst Axial Fans and Accessories